SC4 - #4 Cu Butt Splice

Nsi

  • $5.62 (Each)
  • $5.62 (Each)

  • $562.09 (Per 100)

In-Stock: 1 available locally (Terrell, TX) ( change location)
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
SC4
Manufacturer
Nsi
Manufacturer's Part Number
SC-4
Description
#4 Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 In Overall Length, Compression Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037022 / 6623810370220 / 00662381037022
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.62 (Each)
Carton
$5.62 (Each)
Standard Packaging
$562.09 (Per 100)
Stock Availability
Terrell
1 (Check another store)
Tyler
43
All Stores
1,490
Resources
Images
 
 
SC4 - Small Image
 
SC4 - Large Image
 
SC4 - Large Image
Tech Bulletins
 
 
SC4 - Tech Bulletin
Other Links
 
 
SC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Code)
Finish
Tin Plated
Color
Gray
Dimensions and Weight
Overall Length
1 in
Size
L=1.00 - OD=.340 - ID=.250
Descriptions
Features
StandardBarrel TinnedCopperSplice4 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#4 CU BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Code) Insulation Color, 2 Conductors, +90 °C Operating Temperature, 1 in Overall Length, Compression Terminal, 600 V, 0.03 lb/EA
Short Description
#6 to #4 AWG Butt Splice Connector, Non-Insulated, 1 in L, 600 V
Special Features
Standard Barrel;High Conductivity
extra long description
NSI SC-4 4 AWG Copper Short Barrel
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
#4 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15
package quantity
100 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SC-4
sub brand
NSI
GTIN
00662381037022
UPC
662381037022
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SC4.
Jump To:

Similar Items

Similar items are close alternatives to SC4, though they may not be 100% alike.

Two-Way Splice Connector, #4 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • MFR Part #: 54506
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($281.67) ·
54506 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$5.63

Each

QTY:
Each
Add
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • MFR Part #: YS4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($797.50) ·
YS4C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$15.95

Each

QTY:
Each
Add
4 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • MFR Part #: YS4CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($917.50) ·
YS4CLB0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$18.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10002 3M Electrical Products 00054007127253
VHSS-4 Anderson n/a
VHSS4 Anderson n/a
YS4C-L-BOX Burndy 00781810555507
YS4C-L Burndy 00781810070307
CSS-4 Galvan Industries 00632591712330
SC 4 Greaves n/a
SC-4 Greaves 00784491518045
VHSS-4 Hubbell Power Systems 00096359339083
CT-4 ILSCO 00783669114867
94414 Morris 00601986944144
SC-4 NSi Industries 00662381037022
SCSS4-L Panduit 00074983265800
BCU-4 Penn-Union 00785037218627
54506 Thomas & Betts 00786210545066
CSP4 Thomas & Betts 00783786132058
SC 4 Thomas & Betts n/a
SC-4 Thomas & Betts n/a
SC4 Thomas & Betts 00781810042502

* All prices subject to change.

Begin Live Chat