SKDB - Splice Kit

Nsi

  • $43.11 (Each)
  • $43.11 (Each)

In-Stock: 1 available locally (Bridgeport, TX) ( change location)
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
SKDB
Manufacturer
Nsi
Manufacturer's Part Number
SKDB
Description
Splice Kit
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169204 / 6623811692048 / 00662381169204
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
0
All Stores
23
Resources
Images
 
 
SKDB - Small Image
 
SKDB - Large Image
 
SKDB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Heat Shrink
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
SPLICE KIT
Extra Long Description
NSI SKDB Direct Burial Splice Kit 1
Features
Direct Burial Splice Kit 14/3 To 8/3 With Ground.
Long Description
Splice Kit, Includes Heavy Wall Heat Shrink Tube and Connector, 600 V, 0.22 lb
Product Type
Splice Kit
Short Description
CU Butt Splice Kit 8/3, 600 V
Special Features
For Simplified Splicing Of UF Cable Designed With Heavy Wall Heat Shrink With Sealant
Additional Information
Cable Size
14/3 To 8/3
Cable Type
UF Cable
Kit Contents
Heavy Wall Heat Shrink Tube;Connector
Made In USA
yes
Maximum Voltage Rating
600 V
Package Quantity
1 ct
Standards Met
UL MA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SKDB
Sub Brand
Easy-Splice(TM)
GTIN
00662381169204
UPC
662381169204
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
UF Cable Splice Kit
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Splicing Wire
Operating Temperature
-40 C To 90 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat