TA502 - 502A 120-Ac Door Light SW

Nsi

  • $26.66 (Each)
  • $26.66 (Each)
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
TA502
Manufacturer
Nsi
Manufacturer's Part Number
TA502
Description
502A 120-Ac Door Light SW
Electric Door Switch 125/250V NC
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Fire & Alarm Pull Stations Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
39111706 - Strobe or warning lights
UPC/EAN/GTIN
786261969644 / 7862619696448 / 00786261969644
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.66 (Each)
Resources
Images
 
 
TA502 - Large Image
 
TA502 - Large Image
 
TA502 - Small Image
 
TA502 - Large Image
Specifications Sheets
 
 
TA502 - Specification Sheet
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
125 V ac;250 V ac
Dimensions and Weight
Size
H=3.875 - W=1.250 - D=2.000
Overall Length
1.250 in
Descriptions
Long Description
Electric Door Switch, 125 V ac;250 V ac, 1.250 in Overall Length, 2.000 in Overall Depth, 3.875 in Overall Height, 0.5000 lb/EA
Special Features
Rust Resistant Case
Description
502A 120-AC DOOR LIGHT SW
Product Type
Electric Door Switch
Features
For turning lights/signals on or off when doors are opened or closed. Ideal for closets, dark rooms, storage areas of walk-in refrigeration. Rust resistant steel case with 4 knockouts, antique brass plate. Box dimensions: 114"W x 3 78"H x 2”D. Plate dimensions: 114”W x 4".
Short Description
Electric Door Switch, 125 VAC/250 VAC, Door Mount, 0.5000 lb/EA
extra long description
TORK TA502 Rotating Beacon 25W 117V
Additional Information
Overall Depth
2.000 in
Overall Height
3.875 in
package quantity
1 ct
Made in USA
yes
Mounting Type
Door Mount
Switch Type
Electric
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
TA502
GTIN
00786261969644
UPC
786261969644
Taxonomies, Classifications, and Categories
Type
Electric Door Switches
Category Description
SECURITY & FIRE ALARM SYSTEMS
Packaging
Weight
0.5000 lb/EA
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Door Switch
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat