WWCBSJ - NSI

Also in stock

B41 - B-Cap B4 Blue/Gray 25/Box - Ideal
$60.75Per 100 Each

Ideal
B-Cap B4 Blue/Gray 25/Box


View or Compare

WWCBSJ - Blu Winged Wire Conn

Nsi

  • $29.15 (for 1 Each)
  • $29.15 (1 Each)
  • $1,457.50 (50 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WWCBSJ
    Manufacturer
    Nsi
    Manufacturer's Part Number
    WWC-B-SJ
    Description
    Blu Winged Wire Conn
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121445 - Twist on wire connector
    UPC/GTIN
    662381142474 / 00662381142474
    Weight per unit
    0.99 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $29.15 (1 Each)
    Standard Packaging
    $1,457.50 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    WWCBSJ - Small Image
     
    WWCBSJ - Large Image
    Attachments
     
     
    WWCBSJ - Specification Sheet
    Brochures
     
     
    WWCBSJ - Brochure
     
    WWCBSJ - Brochure
    Other Links
     
     
    WWCBSJ - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 in
    Voltage Rating
    600 VAC
    Material
    THERMOPLASTIC
    Material, Color, and Finish
    Color
    Blue Light
    Finish
    Thermoplastic
    Dimensions and Weight
    Size
    H=1.57 - W=1.26 - ID=.472
    Descriptions
    Description
    BLU WINGED WIRE CONN
    Product Type
    Easy-Twist Winged Blue - SM Jar
    Special Features
    Winged Blue Wire Connector - 50 Pcs Jar
    Additional Information
    Wire Type
    CU Wire Only
    Manufacturer Information
    Manufacturers Part Number
    WWC-B-SJ
    Brand
    NSi
    sub brand
    Easy Twist
    GTIN
    00662381142474
    UPC
    662381142474
    Taxonomies, Classifications, and Categories
    Category Description
    WIRE NUTS
    Type
    Winged Wire Connectors
    Packaging
    Weight per each
    0.99
    Carton
    1
    Package
    50
    Uses, Certifications, and Standards
    environmental conditions
    105 V
    Temperature Rating
    105 V
    Application
    Splicing Wire
    standard
    UL486C Listed
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
    Suggest a new slang term for WWCBSJ

    Type in the slang term you'd like to suggest.

* All prices subject to change.