WWCRC - Red Wing Wire Connector 100/BK

Nsi

  • $35.23 (Per 100)
  • $0.35 (Each)

  • $35.23 (Per 100)

  • $352.31 (Per 1,000)

In-Stock: 2,000 available locally (Springdale, AR) (change location)
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
WWCRC
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-C
Description
Red Wing Wire Connector 100/BK
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361745 / 6623813617452 / 00662381361745
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.35 (Each)
Carton
$0.35 (Each)
Standard Packaging
$35.23 (Per 100)
Stock Availability
Springdale
2,000 (Check another store)
All Stores
25,400
Resources
Images
 
 
WWCRC - Small Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
 
WWCRC - Large Image
Brochures
 
 
WWCRC - Brochure
Tech Bulletins
 
 
WWCRC - Tech Bulletin
Other Links
 
 
WWCRC - Other
 
WWCRC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Red
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 0.79 lb
Features
Winged Red Easy Twist, 18-8 AWG - Carton Of 100.
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
RED WING WIRE CONNECTOR 100/BK
extra long description
NSI WWC-R-C Winged Red Easy Twist,
Additional Information
Minimum Conductor Size
(3) #16 AWG
Maximum Conductor Size
(5) #12 AWG
Insulated/Non-Insulated
Insulated
Made in USA
yes
package quantity
1000 CA
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.906 in
Overall Height
1.252 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
sub brand
Easy-Twist(TM)
Manufacturers Part Number
WWC-R-C
GTIN
00662381361745
UPC
662381361745
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat