WWCRD - Red Winged Wire Connecter 20000 Keg

Nsi

  • $2068.00 (Per 20,000)
  • $0.10 (Each)

  • $103.40 (Per 1,000)

  • $2,068.00 (Per 20,000)

In-Stock: 120,000 available locally (Austin RDC, TX ) ( change location)
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
WWCRD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-D
Description
Red Winged Wire Connecter 20000 Keg
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 149.12 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381141163 / 6623811411632 / 00662381141163
Weight per unit
149.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
20,000
Unit
$0.10 (Each)
Carton
$0.10 (Each)
Standard Packaging
$2,068.00 (Per 20,000)
Stock Availability
Austin RDC
120,000 (Check another store)
All Stores
500,000
Resources
Images
 
 
WWCRD - Small Image
 
WWCRD - Large Image
 
WWCRD - Large Image
Other Links
 
 
WWCRD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Finish
Thermoplastic
Housing Material
Thermoplastic
Insulation Color
Red
Insulation Material
Thermoplastic
Dimensions and Weight
Size
H=1.25 - W=.906 - ID=.354
Descriptions
Description
RED WINGED WIRE CONNECTER 20000 KEG
Extra Long Description
NSI WWC-R-D Winged Red Easy Twist,
Features
Winged Red Easy Twist, 18-8 AWG - Fibre Drum Of 20,000.
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 149.12 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(3) #16 AWG
Overall Height
1.252 in
Overall Width
0.906 in
Package Quantity
20000 DR
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-R-D
Sub Brand
Easy-Twist(TM)
GTIN
00662381141163
UPC
662381141163
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
20000
Packaging
Weight
149.12 lb
Weight per each
149.12
Carton
1
Package
20000
Uses, Certifications, and Standards
Application
Splicing Wire
Environmental Conditions
105 C
Standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500,000

Location search:

* All prices subject to change.

Begin Live Chat