We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
682NT - NUT

682NT - Ductless Fan

Broan/Nutone LLC

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    682NT
    Manufacturer
    Broan/Nutone LLC
    Manufacturer's Part Number
    682NT
    Description
    Ductless Fan
    Ceiling/Wall Type; 7-1/8 Inch L X 7-1/8 Inch W X 3-3/4 Inch H Size; Ul, Hvi Approval; 120 V Voltage Rating; 1 Ampere Current Rating; Steel Housing Material; 8 1/2 Inch L X 8 1/2 Inch W Grill Size; Polymeric Grill Material; Rectangular Housing Shape; Square Grill Shape; White Grill Finish
    Slang Terms

    Suggest a New Term
    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    784891301681 / 00784891301681
    Weight per unit
    3.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $54.85 (1 Each)
    Carton
    $54.85 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    682NT - Large Image
     
    682NT - Small Image
     
    682NT - Large Image
    Specifications Sheets
     
     
    682NT - Specification Sheet
    Attachments
     
     
    682NT - Specification Sheet
    Installation Sheets
     
     
    682NT - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    1 AMPERE
    Voltage Rating
    120 V
    Material, Color, and Finish
    Housing Material
    STEEL
    Grill Material
    POLYMERIC
    Dimensions and Weight
    Size
    7-1/8 INCH L X 7-1/8 INCH W X 3-3/4 INCH H
    Descriptions
    Product Type
    Ceiling/Wall Fan
    Description
    DUCTLESS FAN
    Long Description
    CEILING/WALL TYPE; 7-1/8 INCH L X 7-1/8 INCH W X 3-3/4 INCH H SIZE; UL, HVI APPROVAL; 120 V VOLTAGE RATING; 1 AMPERE CURRENT RATING; STEEL HOUSING MATERIAL; 8 1/2 INCH L X 8 1/2 INCH W GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; SQUARE GRILL SHAPE; WHITE GRILL FINISH
    FAN, CEILING/WALL; 120 V; 1 AMPERE; SQUARE GRILL; 8 1/2 INCH L X 8 1/2 INCH W GRILL SIZE; POLYMERIC GRILL; GRILL FINISH WHITE; SQUARE HOUSING; STEEL HOUSING; SIZE 7 1/8 INCH L X 7 1/8 INCH W X 3 3/4 INCH H; APPROVAL UL; NUTONE[R] BRAND
    Commodity Description
    Fans - Portable & Residential
    Additional Information
    Grill Finish
    WHITE
    Grill Size
    8 1/2 INCH L X 8 1/2 INCH W
    Grill Shape
    SQUARE
    Housing Shape
    SQUARE
    Manufacturer Information
    Brand
    Broan/Nutone LLC
    NUTONE-BROAN HOUSING PRODUCTS
    Manufacturers Part Number
    682NT
    GTIN
    00784891301681
    UPC
    784891301681
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Type
    CEILING/WALL
    Packaging
    Weight per each
    3.5
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL, HVI
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 682NT

    Type in the slang term you'd like to suggest.

* All prices subject to change.