CTAPF1012TPL - PAN

CTAPF1012TPL - Tin Plated Comp C-Tap

Panduit

  • $2.80 (for 1 Each)
  • $2.80 (1 Each)
  • $280.04 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CTAPF1012TPL
    Manufacturer
    Panduit
    Manufacturer's Part Number
    CTAPF1/0-12TP-L
    Description
    Tin Plated Comp C-Tap
    C-Type Copper Compression Tap, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, +90 °C Operating Temperature, 1.82 In Overall Length, Compression Terminal, 600 V
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Comp & Mech Lugs and Butt Splices
    UNSPSC
    39121427 - Wiring taps
    UPC/EAN/GTIN
    074983443468 / 0074983443468 / 00074983443468
    Weight per unit
    4.46 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.80 (1 Each)
    Carton
    $2.80 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    141 Each
    Resources
    Images
     
     
    CTAPF1012TPL - Large Image
     
    CTAPF1012TPL - Small Image
     
    CTAPF1012TPL - Large Image
    Attachments
     
     
    CTAPF1012TPL - Specification Sheet
    Other Links
     
     
    CTAPF1012TPL - Other
     
    CTAPF1012TPL - Other
     
    CTAPF1012TPL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Terminal Type
    Compression
    Conductor Size
    #2 AWG #1 AWG 1/0 AWG
    amperage rating
    12 - 2
    Voltage Rating
    To 600 V
    Material, Color, and Finish
    Conductor Material
    Copper
    Insulation Color
    Orange (Code)
    Color
    ORANGE
    Dimensions and Weight
    Overall Length
    1.82 in;46.2 mm
    Descriptions
    Product Type
    C-Type Copper Compression Tap
    Cucompctap'S, Thinwall, Tin-PLTD, #2, PK50
    Long Description
    C-Type Copper Compression Tap, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, +90 °C Operating Temperature, 1.82 in Overall Length, Compression Terminal, 600 V
    Short Description
    C-Type Copper Compression Tap, Non-Insulated, 1.82 in;46.2 mm, 600 V, type ctapf-tp
    Special Features
    For Power Connector Applications up to 35KV
    Description
    TIN PLATED COMP C-TAP
    Additional Information
    Maximum Conductor Size
    #2 AWG (Run);35 sq.mm (Run);#4-#2 AWG (Tap);25-35 sq.mm (Tap);#1 AWG (Run);35 sq.mm (Run);#4-#3 AWG (Tap);25 sq.mm (Tap);1/0 AWG (Run);50 sq.mm (Run);#12-#4 AWG (Tap);4-25 sq.mm (Tap)
    Insulated/Non-Insulated
    Non-Insulated
    Maximum Operating Temperature
    +90 °C
    for use with
    Grounding and Bonding;Direct Burial in Earth or Concrete
    Maximum Voltage Rating
    600 V
    Standards Met
    cULus Listed;UL Listed;CSA Certified;RoHS Compliant
    package quantity
    1 CT
    Tap Size
    #4 - #2 AWG #4 - #3 AWG #12 - #4 AWG
    Manufacturer Information
    Brand
    Panduit Corporation
    PANDUIT
    PANDUIT CORPORATION
    Manufacturers Part Number
    CTAPF1012TPL
    CTAPF1/0-12TP-L
    sub brand
    Type CTAPF
    Type CTAPF, Tin Plated
    GTIN
    00074983443468
    UPC
    074983443468
    Taxonomies, Classifications, and Categories
    Category Description
    Comp & Mech Lugs and Butt Splices
    Type
    Compression Connectors - Taps
    Packaging
    Weight per each
    4.46
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Yes Yes/No
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    29 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    112 Shreveport


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CTAPF1012TPL

    Type in the slang term you'd like to suggest.

* All prices subject to change.