DCEFXWHX - Entr End FTG

Panduit

  • $11.59 (Each)
  • $11.59 (Each)

  • $115.90 (Per 10)

In-Stock: 4 available locally (Alexandria, LA ) ( change location)
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
DCEFXWHX
Manufacturer
Panduit
Manufacturer's Part Number
DCEFXWH-X
Description
Entr End FTG
The Power Rated Drop Ceiling/Entrance End Fitting Is Used With LD10 and LDPH10 Raceway. PVC, Length 4.1 In, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983564682 / 0074983564682 / 00074983564682
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Carton
$115.90 (Per 10)
Stock Availability
Alexandria
4 (Check another store)
All Stores
14
Resources
Attachments
 
 
DCEFXWHX - Specification Sheet
Images
 
 
DCEFXWHX - Video
 
DCEFXWHX - Small Image
 
DCEFXWHX - Small Image
 
DCEFXWHX - Large Image
Other Links
 
 
DCEFXWHX - Other
 
DCEFXWHX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Entrance End/Drop Ceiling
Material
ABS
Dimensions and Weight
Length
4.1
Width
2.12
Descriptions
Description
ENTR END FTG
Extra Long Description
PAN DCEFXWH-X Surface Raceway, LD/L
Long Description
The power rated drop ceiling/entrance end fitting is used with LD10 and LDPH10 raceway. PVC, Length 4.1 in, White
Product Type
Surface Raceway, LD/LDPH, , Entr. End Fitng, White
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
DCEFXWH-X
GTIN
00074983564682
UPC
074983564682
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Drop Ceiling Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
Standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
4 View Store
Lafayette
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat