FSD8112C - 12AWG 5/8" SNGL Wire Insltd Ferrule

Panduit®

  • $44.94 (Per 100)
  • $0.45 (Each)

  • $44.94 (Per 100)

  • $449.38 (Per 1,000)

In-Stock: 1,600 available locally (Deer Park, TX ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSD8112C
Manufacturer
Panduit®
Manufacturer's Part Number
FSD81-12-C
Description
12AWG 5/8" SNGL Wire Insltd Ferrule
Covered Ferrules Single Wire Gray Din End Sleeve, 12 Awg, 12MM Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Small Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983767458 / 0074983767458 / 00074983767458
Weight per unit
0.0011 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.45 (Each)
Carton
$44.94 (Per 100)
Standard Packaging
$449.38 (Per 1,000)
Stock Availability
Deer Park
1,600 (Check another store)
All Stores
1,600
Resources
Images
 
 
FSD8112C - Video
 
FSD8112C - Small Image
 
FSD8112C - Large Image
Other Links
 
 
FSD8112C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polypropylene
Material
Copper
Wire Size
12
Material, Color, and Finish
Color
Gray
Finish
Tinned
Descriptions
Description
12AWG 5/8" SNGL WIRE INSLTD FERRULE
Extra Long Description
PAN FSD81-12-C Pan-Term® FSD81-12-C
Long Description
Covered ferrules single wire gray DIN end sleeve, 12 AWG, 12mm pin length.
Product Type
Pan-Term® FSD81-12-C Covered Single Wire Ferrules
Additional Information
Media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
FSD81-12-C
GTIN
00074983767458
UPC
074983767458
Taxonomies, Classifications, and Categories
Type
Covered Single Wire Ferrule
Availability
Minimum Qty
100
Packaging
Weight per each
0.0011
Carton
100
Package
1000
Uses, Certifications, and Standards
Mounting
5/8
Standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,600

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
1,600 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat