2095BK - PAS

Also in stock

2097BK - 20A 125V Gfci RCPT - Pass & Seymour/Legrand
$18.48Per Each

Pass & Seymour/Legrand
20A 125V Gfci RCPT


View or Compare

2095BK - 20A 120V FD Gfci Deco Rec

Pass & Seymour

  • $16.99 (for 1 Each)
  • $16.99 (1 Each)
  • $169.90 (10 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2095BK
    Manufacturer
    Pass & Seymour
    Manufacturer's Part Number
    2095-BK
    Description
    20A 120V FD Gfci Deco Rec
    Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Rating; 20 Ampere Current Rating; High Impact Resistant Thermoplastic Material; Black Color; Back, Side Wiring; Specification Grade
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121406 - Electrical receptacles
    UPC/GTIN
    785007423440 / 00785007423440
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.99 (1 Each)
    Carton
    $169.90 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Images
     
     
    2095BK - Large Image
     
    2095BK - Small Image
    Specifications Sheets
     
     
    2095BK - Specification Sheet
    Attachments
     
     
    2095BK - Specification Sheet
    Installation Sheets
     
     
    2095BK - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 VAC AT 60 HZ
    Poles
    2 in
    Current Rating
    20 AMPERE
    Number of Wires
    3 in
    Material
    HIGH IMPACT RESISTANT THERMOPLASTIC
    Material, Color, and Finish
    Color
    BLACK
    Descriptions
    Product Type
    Gfci Receptacle
    Description
    20A 120V FD GFCI DECO REC
    Long Description
    GFCI RECEPTACLE, DUPLEX; 5-20R CONFIGURATION; 2 POLE; 3 WIRE; 125 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; BLACK COLOR; BACK, SIDE WIRING; SPECIFICATION GRADE
    Additional Information
    Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
    Commodity Description
    RECEPTACLES & SURGE PROTECTORS
    Additional Information
    Wiring
    BACK, SIDE
    Grade
    SPECIFICATION
    Manufacturer Information
    Brand
    Pass and Seymour
    Pass & Seymour
    Trade Master[R]
    Manufacturers Part Number
    2095-BK
    GTIN
    00785007423440
    UPC
    785007423440
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    DUPLEX
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0.39
    Carton
    10
    Uses, Certifications, and Standards
    Configuration
    5-20R
    Approval
    UL 943 (CANADA AND US), UL 498 (CANADA AND US)
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Tulsa

    A-L

    Location Stock Available
    View Store
    2 Fayetteville

    M-Z

    Location Stock Available
    View Store
    1 Magnolia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2095BK

    Type in the slang term you'd like to suggest.

* All prices subject to change.