2097I - Radiant Self Test Gfci 20A 125V Iv

Legrand-Pass & Seymour

  • $26.44 (Each)
  • $26.44 (Each)

  • $264.40 (Per 10)

In-Stock: 3 available locally (Weatherford, TX) ( change location)
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
2097I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097I
Description
Radiant Self Test Gfci 20A 125V Iv
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035964 / 0785007035964 / 00785007035964
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.44 (Each)
Standard Packaging
$264.40 (Per 10)
Stock Availability
Weatherford
3 (Check another store)
DFW RDC
44
All Stores
852
Resources
Images
 
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Large Image
 
2097I - Small Image
 
2097I - Large Image
 
2097I - Video
Brochures
 
 
2097I - Brochure
Other Links
 
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
 
2097I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Number of Wires
3
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
4.20 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Ivory, GFCI, TR, 3 Wire
Description
RADIANT SELF TEST GFCI 20A 125V IV
extra long description
P&S 2097I RADIANT SELF TEST GFCI 20
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
media
Yes
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097I
GTIN
00785007035964
UPC
785007035964
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 852

Location search:
These alternate items can be purchased instead of 2097I.
Jump To:

Similar Items

Similar items are close alternatives to 2097I, though they may not be 100% alike.

<P>The Most Durable Gfci Available With Patented Safelock? Protection That Ensur...
  • MFR Part #: 2095I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2095I - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat