2097IGTR0 - Self Test Gfci Recp Ig TR 20A 125V or

Legrand-Pass & Seymour

  • $55.98 (Each)
  • $55.98 (Each)

  • $559.80 (Per 10)

In-Stock: 16 available locally (West Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097IGTR0
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-IGTRO
Description
Self Test Gfci Recp Ig TR 20A 125V or
Spec-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048698 / 0785007048698 / 00785007048698
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.98 (Each)
Standard Packaging
$559.80 (Per 10)
Stock Availability
West Wichita
16 (Check another store)
All Stores
19
Resources
Images
 
 
2097IGTR0 - Small Image
 
2097IGTR0 - Large Image
 
2097IGTR0 - Large Image
Brochures
 
 
2097IGTR0 - Brochure
Other Links
 
 
2097IGTR0 - Other
 
2097IGTR0 - Other
 
2097IGTR0 - Other
 
2097IGTR0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self Test Gfci Recep Ig TR 20A 125V Org
extra long description
P&S 2097IGTRO SELF TEST GFCI RECEP
Description
SELF TEST GFCI RECP IG TR 20A 125V OR
Features
Spec-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI
Long Description
Spec-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Self-Test, GFCI
Manufacturer Information
Manufacturers Part Number
2097-IGTRO
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007048698
UPC
785007048698
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
16 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
3 View Store

* All prices subject to change.

Begin Live Chat