3232TRWRW - TR WR Duplex Recp 15A 125V WH

Legrand-Pass & Seymour

  • $3.94 (Each)
  • $3.94 (Each)

  • $39.44 (Per 10)

  • $394.37 (Per 100)

  • $788.74 (Per 200)

In-Stock: 31 available locally (Greenville, TX) ( change location)
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
3232TRWRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TRWRW
Description
TR WR Duplex Recp 15A 125V WH
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241839 / 0785007241839 / 00785007241839
Weight per unit
0.1352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$39.44 (Per 10)
Standard Packaging
$788.74 (Per 200)
Stock Availability
Greenville
31 (Check another store)
Tyler
239
All Stores
9,827
Resources
Images
 
 
3232TRWRW - Large Image
 
3232TRWRW - Small Image
 
3232TRWRW - Large Image
Brochures
 
 
3232TRWRW - Brochure
Other Links
 
 
3232TRWRW - Other
 
3232TRWRW - Other
 
3232TRWRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
amperage rating
15
Poles
2
connection
Grounding
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, White, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 lb
Features
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected.
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant
Special Features
Side Wire;Low Profile Face
extra long description
P&S 3232TRWRW TR WR DUP REC 15A/125
Description
TR WR DUPLEX RECP 15A 125V WH
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Weather Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
125.0 V
Wall Plate Included
NO
indoor/outdoor
Outdoor
Outlet Type
Tamper-Resistant, Weather-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TRWRW
GTIN
00785007241839
UPC
785007241839
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1352
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,827

Location search:
These alternate items can be purchased instead of 3232TRWRW.
Jump To:

Similar Items

Similar items are close alternatives to 3232TRWRW, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: TWR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($38.60) ·
TWR270W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.86

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • MFR Part #: 3232TRWRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWRI - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • MFR Part #: 3232TRWRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWRLA - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 3232TRWR
  • Tyler Availability: 45
  • Total Availability: In Stock
  • MFR Part #: 3232TRWR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.44) · 200 ($788.74) ·
3232TRWR - Pass & Seymour/Legrand

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.94

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Tamper and Weather-Resistant Duplex, Commer...
  • MFR Part #: BR20WHIWRTR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($104.80) ·
BR20WHIWRTR - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$10.48

Each

QTY:
Each
Add
Tamper-Resistant, Weather-Resistant Commercial Grade Receptacles, 20A, 125V
  • MFR Part #: WR20-TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,291.00) ·
WR20TRW - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$12.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3232TRWRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWR270W Eaton Wiring Devices 00032664667121
W5320-T0W Leviton 00078477433584
3232TRWRW Legrand Pass & Seymour 00785007241839
BR20WHIWRTR Bryant Electric n/a
TWRBR20W Eaton Wiring Devices 00032664668845
62040-TWR-W Enerlites 00883951414405
BR20WHIWRTR Hubbell Wiring Device-Kellems 00783585144726
TWR20-W Leviton 00078477381854
WR20TRW Legrand Pass & Seymour 00785007242577
TWRBR20 Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat