36467202 - 6.5" In-Ceiling Pre-Construction Speaker Bracket P

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Gainesville, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36467202
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
36467202
Description
6.5" In-Ceiling Pre-Construction Speaker Bracket P
Pre-Construction In-Ceiling Speaker Brackets Are Unique. Made From Durable Plastic, They Employ Shatter-Resistant, Flexible and Strong Aluminum Wings With An Integrated Ez-Alignment Slot. This Slot Enables The Bracket to Be Moved (Slid Back and Forth), Si
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Crossconnect Blocks & Hardware Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
43223307 - Network system cabling box
UPC/GTIN
804428013723 / 00804428013723
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Gainesville
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
36467202 - Large Image
 
36467202 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Black
Finish
Smooth
Dimensions and Weight
Height
10.79
Width
10.79
Descriptions
Product Type
6.5IN Ceil Pre-Constr Bracket Pair
extra long description
OnQ 36467202 6.5IN CEIL PRE-CONSTR
Description
6.5" IN-CEILING PRE-CONSTRUCTION SPEAKER BRACKET P
Long Description
Pre-construction in-ceiling Speaker Brackets are unique. Made from durable plastic, they employ shatter-resistant, flexible and strong aluminum wings with an integrated EZ-Alignment slot. This slot enables the bracket to be moved (slid back and forth), si
Special Features
Integrated EZ-Alignment slot. Accommodate 16” and 24” on-center installations. Durable plastic with shatter-resistant. flexible and strong aluminum wings. Features speaker wire retention clips which provide a safe environment for speaker wire during rough
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
36467202
GTIN
00804428013723
UPC
804428013723
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
In-Ceiling Speaker Bracket
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Mounting
16” and 24” on Center Installation
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat