3894 - Straight Blade Recp 50A 125/250 3P 4W Range

Legrand-Pass & Seymour

  • $15.01 (Each)
  • $15.01 (Each)

  • $375.30 (Per 25)

  • $1,501.21 (Per 100)

In-Stock: 22 available locally (Stephenville, TX) (change location)
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
3894
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3894
Description
Straight Blade Recp 50A 125/250 3P 4W Range
A Durable Solution That Provides 50A 125/250V Nema 14-50R Power Access For Ranges and Dryers. A Single, Flush-Mount, Straight-Blade Receptacle. 3-Pole, 4-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007807905 / 0785007807905 / 00785007807905
Weight per unit
0.4128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.01 (Each)
Carton
$15.01 (Each)
Standard Packaging
$375.30 (Per 25)
Stock Availability
Stephenville
22 (Check another store)
DFW RDC
108
All Stores
3,113
Resources
Images
 
 
3894 - Small Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
 
3894 - Large Image
Attachments
 
 
3894 - Specification Sheet
Brochures
 
 
3894 - Brochure
Other Links
 
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
 
3894 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 - 6
Voltage Rating
125/250 V ac
Poles
3 Pole
amperage rating
50
connection
Wire Ground
Material
Thermoplastic
Current Rating
50 A
Number of Wires
4
Dimensions and Weight
Size
3.8 in
Height
3.75 in
Length
2.5 in
Width
2.2 in
Descriptions
Long Description
Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Product Type
Blade Receptacle
Features
Straight Blade Receptacle 50amp 125/250volt 3pole 4wire
Short Description
50 A, 125/250 VAC, Blade Receptacle, Black
Description
STRAIGHT BLADE RECP 50A 125/250 3P 4W RANGE
extra long description
P&S 3894 STR BLADE RECP 50A 125/250
Additional Information
Voltage
125/250 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Receptacle Type
Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498;RoHS Compliant;CSA Certified;cULus
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3894
GTIN
00785007807905
UPC
785007807905
Taxonomies, Classifications, and Categories
Type
Straight Blade Receptacle
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight
0.4100 lb
Weight per each
0.4128
Carton
1
Package
25
Uses, Certifications, and Standards
Operating Temperature
-40°-75°C
Application
Industrial
standard
UL, CULUS, CSA
Mounting
WALL
nema rating
14-50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,113

Location search:

* All prices subject to change.

Begin Live Chat