5250SGRY - Duplex Recp 15A 125V Side Wire Gy

Legrand-Pass & Seymour

  • $3.29 (Each)
  • $3.29 (Each)

  • $32.91 (Per 10)

  • $329.14 (Per 100)

In-Stock: 10 available locally (Longview, TX) ( change location)
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
5250SGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15GRY
Description
Duplex Recp 15A 125V Side Wire Gy
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119046 / 0785007119046 / 00785007119046
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.29 (Each)
Carton
$3.29 (Each)
Standard Packaging
$32.91 (Per 10)
Stock Availability
Longview
10 (Check another store)
All Stores
117
Resources
Images
 
 
5250SGRY - Small Image
 
5250SGRY - Large Image
Other Links
 
 
5250SGRY - Other
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
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recep Dup 15A/125V Side Wire Gray
extra long description
P&S CR15GRY RECEP DUP 15A/125V SIDE
Features
Single Piece Plated Steel Mounting Strap, Impact Resistant
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Description
DUPLEX RECP 15A 125V SIDE WIRE GY
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR15GRY
GTIN
00785007119046
UPC
785007119046
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40°-60°C
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 117

Location search:
These alternate items can be purchased instead of 5250SGRY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5250SGRY.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: CR15GRY
  • Longview Availability: 10
  • Total Availability: In Stock
  • MFR Part #: CR15-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15GRY - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5250SGRY, though they may not be 100% alike.

Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • MFR Part #: CR15W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($32.91) · 100 ($329.14) ·
5250SW - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commerc...
  • MFR Part #: CR15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($348.00) ·
CR15GY - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 15A 125V
  • Our Part #: CR15GRY
  • Longview Availability: 10
  • Total Availability: In Stock
  • MFR Part #: CR15-GRY
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($329.14) ·
CR15GRY - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$3.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5250SGRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR15GY Eaton Wiring Devices 00032664489082
CR15GRY Hubbell Wiring Device-Kellems 783585900025
CRF15GRY Hubbell Wiring Device-Kellems 00783585107820
5242-GY Leviton 00078477788097
CR15-GY Leviton 00078477815199
CR15GRY Legrand Pass & Seymour 00785007119046

* All prices subject to change.

Begin Live Chat