65521 - STL Slide Fan Support 21 Cu In Bulk

Legrand-Pass & Seymour

  • $21.50 (Each)
  • $21.50 (Each)

  • $537.50 (Per 25)

In-Stock: 1 available locally (Conway, AR) ( change location)
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
65521
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65521
Description
STL Slide Fan Support 21 Cu In Bulk
Slide Fan Support, Gray, 21 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 Outlet, 4.25 In Length, 2 In Height, 1.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007266894 / 0785007266894 / 00785007266894
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.50 (Each)
Carton
$537.50 (Per 25)
Stock Availability
Conway
1 (Check another store)
Little Rock
3
All Stores
3,232
Resources
Images
 
 
65521 - Small Image
 
65521 - Large Image
 
65521 - Large Image
Other Links
 
 
65521 - Other
 
65521 - Other
 
65521 - Other
Brochures
 
 
65521 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Number of Gangs
1
Dimensions and Weight
Length
4.25 in
Height
2 in
Descriptions
Product Type
Slide Fan Support
Long Description
Slide Fan Support, Gray, 21 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 outlet, 4.25 in Length, 2 in Height, 1.8 lb/EA
Features
Slide fan support - same heavy-duty slide as 55501, but with 2.0" deep box , to accommodate up to 1" firewall or soundproofed ceilings, with rotating dual support for 16-24" spans, bulk packed. 25 pack.
Short Description
Slide Fan Support, 21 cu. in, Gray
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Description
STL SLIDE FAN SUPPORT 21 CU IN BULK
extra long description
P&S 65521 STL SLIDE FAN SUPPORT 21
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Number of Outlets
1
Standards Met
Ul Listed
package quantity
24 PK
Number of Knockouts
2.0
Cable Entry
Back
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
65521
sub brand
Pass & Seymour
GTIN
00785007266894
UPC
785007266894
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1.8 lb/EA
Weight per each
1.78
Carton
25
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat