664BKG - SW 4W Ac 15A 120V GRD Terminal BK

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)
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
664BKG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664BKG
Description
SW 4W Ac 15A 120V GRD Terminal BK
Nafta-Compliant Four-Way Switch, Grounded Terminals, 15 Amps, 120 Volts, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007664065 / 00785007664065
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$14.40 (Each)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664BKG - Large Image
 
664BKG - Small Image
 
664BKG - Video
Attachments
 
 
664BKG - Specification Sheet
Other Links
 
 
664BKG - Other
 
664BKG - Other
 
664BKG - Other
Brochures
 
 
664BKG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-14Awg
Voltage Rating
120
amperage rating
15
Number of Wires
4
Poles
4
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
SW 4W Ac 15A 120V GRD Terminal BK
Description
SW 4W AC 15A 120V GRD TERMINAL BK
extra long description
P&S 664BKG SW 4W AC 15A 120V GRD TE
Long Description
NAFTA-Compliant Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Black.
Special Features
High impact resistant construction, extra long stap, side wire, push wire
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664BKG
sub brand
Pass & Seymour
GTIN
00785007664065
UPC
785007664065
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Packaging
Weight per each
0.2072
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat