691W - Combo 15A 1 SW 1P-120V 1RECP-125V WH

Legrand-Pass & Seymour

  • $30.92 (Each)
  • $30.92 (Each)

  • $1,546.20 (Per 50)

  • $3,092.41 (Per 100)

In-Stock: 11 available locally (Leesville, LA) ( change location)
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
691W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691-W
Description
Combo 15A 1 SW 1P-120V 1RECP-125V WH
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007691023 / 0785007691023 / 00785007691023
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.92 (Each)
Carton
$30.92 (Each)
Standard Packaging
$1,546.20 (Per 50)
Stock Availability
Leesville
11 (Check another store)
Alexandria
5
All Stores
366
Resources
Brochures
 
 
691W - Brochure
Images
 
 
691W - Small Image
 
691W - Large Image
 
691W - Large Image
Other Links
 
 
691W - Other
 
691W - Other
 
691W - Other
Attachments
 
 
691W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
15
Connection
Side wire
Current Rating
15 A
Material
Thermoplastic
Number Of Gangs
1
Number Of Wires
3
Poles
1
Voltage Rating
120/125 V
Wire Size
4
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Description
COMBO 15A 1 SW 1P-120V 1RECP-125V WH
Extra Long Description
PAS 691W COMBO 15A 1 SW 1P-120V 1RE
Features
Our standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.
Long Description
Combination Switch, 1 Pole, 15 A, 120/125 V, White, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb
Product Type
Combination Switch
Short Description
15A, 120/125V Combination Single-Pole Switch & Single Receptacle, White
Special Features
Two devices fits in one space, side wire
Additional Information
Actuator Type
Toggle
Connection Type
Wired
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.32 (L) x 0.94 (W) x 3.28 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Fluorescent, CFL, Halogen, Xenon, Universal, Incandescent, LED
Mounting Type
Wall Mount
Number Of Switches
1.0
Operating Cycles
3000
Outlet Type
Indoor
Package Quantity
10 CA;50 PK
Standards Met
UL498
Supply Voltage
120 V
Switch Type
Toggle
Throw Type
Single Throw
Voltage
120 VAC, 125 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
691W
GTIN
00785007691023
UPC
785007691023
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet, Switch, Combination
Trade Size
Amperage
15.0
Packaging
Weight
0.22 lb
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Nema Rating
5-15R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 691W.
Jump To:

Similar Items

Similar items are close alternatives to 691W, though they may not be 100% alike.

Cross Referenced

These items are similar to 691W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC108W Bryant Electric 00883778109737
274W Eaton Wiring Devices 00032664222917
62150-W Enerlites 883951214388
5225-W Leviton 00078477965849
5225-WS Leviton 00078477102077
82176 Morris 00601986821766
691W Legrand Pass & Seymour 00785007691023

* All prices subject to change.

Begin Live Chat