693WG - Combo 2 Switches 3W 15A 120/277V W

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $666.27 (Per 20)

  • $3,331.33 (Per 100)
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
693WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693WG
Description
Combo 2 Switches 3W 15A 120/277V W
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Grounding, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006155 / 00785007006155
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$33.31 (Each)
Standard Packaging
$666.27 (Per 20)
Resources
Images
 
 
693WG - Large Image
 
693WG - Small Image
Attachments
 
 
693WG - Specification Sheet
Other Links
 
 
693WG - Other
 
693WG - Other
 
693WG - Other
Brochures
 
 
693WG - Brochure
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
0.433212996389892
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 3W 15A 120/277V W
Description
COMBO 2 SWITCHES 3W 15A 120/277V W
extra long description
P&S 693WG COMBO 2 SWITCHES 3W 15A 1
Long Description
15 amps 120/277 volts, Double Three-way Combination Switch, Grounding, White.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(2) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693WG
sub brand
Pass & Seymour
GTIN
00785007006155
UPC
785007006155
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Two Three-Way Switches
Packaging
Weight per each
0.2675
Carton
1
Package
20
Uses, Certifications, and Standards
Operating Temperature
Maximum continuous +60°C, minimum -30°C
environmental conditions
Flammability: UL94 V2
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat