693WG - Combo 2 Switches 3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $37.96 (Each)
  • $37.96 (Each)

  • $759.13 (Per 20)

  • $3,795.66 (Per 100)

In-Stock: 2 available locally (Fayetteville, AR) (change location)
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
693WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693-WG
Description
Combo 2 Switches 3W 15A 120/277V WH
Double 3-Way Combination Switch, 15A, 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006155 / 0785007006155 / 00785007006155
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.96 (Each)
Carton
$37.96 (Each)
Standard Packaging
$759.13 (Per 20)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
8
All Stores
254
Resources
Images
 
 
693WG - Small Image
 
693WG - Large Image
Brochures
 
 
693WG - Brochure
Other Links
 
 
693WG - Other
 
693WG - Other
 
693WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 3W 15A 120/277V W
Description
COMBO 2 SWITCHES 3W 15A 120/277V W
extra long description
P&S 693WG COMBO 2 SWITCHES 3W 15A 1
Features
Combination
Long Description
Double 3-way Combination Switch, 15A, 120/277V
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
action
(2) 3W
Voltage
120/277 V
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693-WG
GTIN
00785007006155
UPC
785007006155
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2675
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat