7832MD - 30A 2P 1 PH Ac MD, Nema 3R En

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7832MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7832MD
Description
30A 2P 1 PH Ac MD, Nema 3R En
30A 600VAC 2POLE Single Phase Switch In Nema 3R Enclosure
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007267679 / 00785007267679
Weight per unit
1.394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
7832MD - Specification Sheet
Other Links
 
 
7832MD - Other
Images
 
 
7832MD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
30
Voltage Rating
600
connection
Side & Back Wired
actuator
Toggle
Dimensions and Weight
Size
1.8" Depth x 4.5" Width x 5.75" Height
Descriptions
Long Description
30A 600VAC 2Pole Single Phase Switch in NEMA 3R Enclosure
Special Features
Double Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect
Description
30A 2P 1 PH AC MD, NEMA 3R EN
Product Type
30A 2P 1 PH Ac MD, Nema 3R En
extra long description
P&S 7832MD 30A 2P 1 PH AC MD, NEMA
Additional Information
load
30A
operating cycles
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load (Fed Spec)
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
Manufacturers Part Number
7832MD
GTIN
00785007267679
UPC
785007267679
Taxonomies, Classifications, and Categories
Type
Manual Controller
Category Description
Miscellaneous residential devices
Packaging
Weight per each
1.394
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
60Hz
Application
Commercial/Industrial
standard
CSA Listed, UL Listed
Mounting
FLUSH
Operating Temperature
Maximum continuos +75°C, minimum -40°C
Enclosure
NEMA 3R
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat