80700I - Toggle SW Insert Iv

Legrand-Pass & Seymour

  • $6.74 (Each)
  • $6.74 (Each)

  • $337.00 (Per 50)

In-Stock: 1 available locally (Plainview, TX) ( change location)
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
80700I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
80700I
Description
Toggle SW Insert Iv
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Ivory, 0.0400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007807004 / 0785007807004 / 00785007807004
Weight per unit
0.0416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Standard Packaging
$337.00 (Per 50)
Stock Availability
Plainview
1 (Check another store)
Lubbock
22
All Stores
363
Resources
Images
 
 
80700I - Small Image
 
80700I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Ivory
Finish
Matte
Descriptions
Product Type
Wall Plate Insert
Long Description
Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, Ivory, 0.0400 lb
Short Description
1 Gang, Wall Plate Insert, Ivory
Special Features
Mounting Strap for Blank Insert;Changes Toggle Opening to Blank
Description
TOGGLE SW INSERT IV
extra long description
P&S 80700I TOGGLE SW INSERT IV
Features
Mounting strap for blank insert. Box mounted. Changes toggle opening to blank. Thermoset Plastic, Light Almond.
Additional Information
dimensions
1.30 (L) x 4.07 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;50 Pk
cutout
Changes Toggle Opening to Blank
Wall Plate Type
Combination, Toggle Switch, Keystone
orientation
Horizontal
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
80700I
GTIN
00785007807004
UPC
785007807004
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0400 lb
Weight per each
0.0416
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 80700I.
Jump To:

Cross Referenced

These items are similar to 80700I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RA756I Bryant Electric 00883778118951
756V Eaton Wiring Devices 00040893617114
80700-I Leviton 00078477493014
80700I Legrand Pass & Seymour 00785007807004

* All prices subject to change.

Begin Live Chat