80700LA - Toggle SW Insert La

Legrand-Pass & Seymour

  • $6.74 (Each)
  • $6.74 (Each)

  • $337.00 (Per 50)

In-Stock: 10 available locally (Springdale, AR) ( change location)
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
80700LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
80700LA
Description
Toggle SW Insert La
Wall Plate Insert, 1 Gang, 1.30 (L) X 4.07 (H) In, Light Almond, 0.0400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007880724 / 0785007880724 / 00785007880724
Weight per unit
0.0416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Standard Packaging
$337.00 (Per 50)
Stock Availability
Springdale
10 (Check another store)
All Stores
234
Resources
Images
 
 
80700LA - Small Image
 
80700LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Light Almond
Finish
Metallic
Descriptions
Product Type
Wall Plate Insert
Long Description
Wall Plate Insert, 1 Gang, 1.30 (L) x 4.07 (H) in, Light Almond, 0.0400 lb
Short Description
1 Gang, Wall Plate Insert, Light Almond
Special Features
Mounting Strap for Blank Insert;Changes Toggle Opening to Blank
Description
TOGGLE SW INSERT LA
Features
Mounting strap for blank insert. Box mounted. Changes toggle opening to blank. Thermoset Plastic, Light Almond.
extra long description
P&S 80700LA TOGGLE SW INSERT LA
Additional Information
dimensions
1.30 (L) x 4.07 (H) in
Mounting Type
Wall Mount
package quantity
5 CT;50 PK
cutout
Changes Toggle Opening to Blank
Wall Plate Type
Combination, Toggle Switch, Keystone
orientation
Horizontal
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
80700LA
GTIN
00785007880724
UPC
785007880724
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0400 lb
Weight per each
0.0416
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 80700LA.
Jump To:

Cross Referenced

These items are similar to 80700LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
756LA Eaton Wiring Devices 00040893687988
80700-LA Leviton n/a
80700LA Legrand Pass & Seymour 00785007880724

* All prices subject to change.

Begin Live Chat