873WG - Radiant Switch 3W 15A 120/277V W

Legrand-Pass & Seymour

  • $5.80 (Each)
  • $5.80 (Each)

  • $58.04 (Per 10)

  • $580.40 (Per 100)

Availability: In Stock Locally
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
873WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873W
Description
Radiant Switch 3W 15A 120/277V W
Decorator Switch, Three Way, Grounding, In White. It Has A Designer-Style Satin-Finish Rocker With A Smooth, Quiet Paddle Action. It Is Made With High-Impact Resistant Thermoplastic Construction. 15AMP 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245462 / 00785007245462
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$5.80 (Each)
Standard Packaging
$58.04 (Per 10)
Resources
Images
 
 
873WG - Large Image
 
873WG - Small Image
 
873WG - Video
Other Links
 
 
873WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
3
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
extra long description
P&S TM873W RADIANT SWITCH 3W 15A 12
Product Type
Radiant Switch 3W 15A 120/277V W
Description
RADIANT SWITCH 3W 15A 120/277V W
Long Description
Decorator Switch, three way, grounding, in white. It has a designer-style satin-finish rocker with a smooth, quiet paddle action. It is made with high-impact resistant thermoplastic construction. 15Amp 120/277V.
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TM873W
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
GTIN
00785007245462
UPC
785007245462
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat