90681WV - 600W Slide Dummer

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90681WV
Manufacturer
Pass & Seymour
Manufacturer's Part Number
90681WV
Description
600W Slide Dummer
600W Slide No-Preset Decor WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500726604
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90681WV - Small Image
 
90681WV - Large Image
Installation Sheets
 
 
90681WV - Installation Sheet
Attachments
 
 
90681WV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
SINGLE POLE
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1.688 INCH W X 1.469 INCH D X 4.25 INCH H
Descriptions
Long Description
SLIDE DIMMER, WALL DIMMER TYPE; 1.688 INCH W X 1.469 INCH D X 4.25 INCH H SIZE; WHITE FINISH; SINGLE POLE OPERATION TYPE; UL (CANADA AND US) APPROVAL; 120 V VOLTAGE RATING; VISIONPAK STANDARD PACKAGE; 600 W LOAD RATING
Product Type
Slide Dimmer
Description
600W SLIDE DUMMER
Additional Information
Grade Specification
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
600 W
Load Type
INCANDESCENT
Operator Type
Slide Switch with Non-Preset Switch
Wall Plate Type
Standard Decorator
Manufacturer Information
Manufacturers Part Number
90681WV
Brand
Pass and Seymour
Model
90 mm
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Standard Package
VISIONPAK
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat