AC346025 - Cat 6 Ez-RJ45 25PK

Legrand-On-Q

  • $39.12 (Each)
  • $39.12 (Each)

  • $7,824.00 (Per 200)

In-Stock: 9 available locally (DFW RDC, TX) ( change location)
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
AC346025
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC3460-25
Description
Cat 6 Ez-RJ45 25PK
Cat 6 Plug, Structured Wiring Application, Clear Color, Made In Usa, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;Ez-RJ45 Modular Plug Hand Tool (364555-01) Special Features, Rohs Compliant, Push-Pull Terminal Type, 0.0900 LB Weight
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428008989 / 00804428008989
Weight per unit
0.0913 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.12 (Each)
Standard Packaging
$7,824.00 (Per 200)
Stock Availability
DFW RDC
9 (Check another store)
All Stores
138
Resources
Images
 
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Large Image
 
AC346025 - Small Image
 
AC346025 - Large Image
 
AC346025 - Small Image
Other Links
 
 
AC346025 - Other
 
AC346025 - Other
 
AC346025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Push-Pull
insulation
Electrical Insulation Resistance: 500 MO min @ 100 VDC
connection
RJ45 Cat 6 connector
Material, Color, and Finish
Color
Clear
Finish
Smooth
Dimensions and Weight
Height
0.312
Width
0.46
Descriptions
Product Type
Plug
Cat 6 Plug
Long Description
Cat 6 Plug, Structured Wiring Application, Clear Color, Made in USA, 25 PK Package Quantity, Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01) Special Features, RoHS Compliant, Push-Pull Terminal Type, 0.0900 lb Weight
Features
Our Cat 6 EZ-RJ45 Connector makes it easy to quickly and efficiently terminate wires of any length. Large cable openings reduce the distance between the wires and contacts, creating optimal performance and reliable connections every time
Short Description
Cat 6 Plug, Clear, 25 PK
Special Features
Creating Optimal Performance and Reliable Connections Every Time;EZ-RJ45 Modular Plug Hand Tool (364555-01)
extra long description
OnQ AC346025 CAT 6 EZ-RJ45 25 PACK
Description
CAT 6 EZ-RJ45 25PK
Additional Information
package quantity
25 PK
Standards Met
RoHS Compliant
Made in USA
yes
Impedance
100O (+/- 15 @ 1-100 MHz, +/- 5 @ 100 MHz)
bandwidth
250 MHz
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
AC3460-25
GTIN
00804428008989
UPC
804428008989
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Cat 6, RJ45, network, ethernet, connector
Packaging
Weight
0.0900 lb
Weight per each
0.0913
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Structured Wiring
nema rating
5WD Wiring Devices, Building Systems
standard
cULus, TIA/EIA-568-B.2-1 Cat 6 15M ShortLink
Enclosure
High impact polycarbonate molded plastic
Mounting
Installs on Cat 6 network cable or better
environmental conditions
Max. 93% RH (non-condensing)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat