AC4000100 - 4.75 In Natural Cable Ties 100 PK

Legrand-On-Q

  • $2.89 (Each)
  • $2.89 (Each)

  • $578.00 (Per 200)
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
AC4000100
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC4000100
Description
4.75 In Natural Cable Ties 100 PK
4.75" Cable Ties, 100-Pack, Natural
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
31162415 - Pawls
UPC/GTIN
804428121756 / 00804428121756
Weight per unit
0.2233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Standard Packaging
$578.00 (Per 200)
Resources
Images
 
 
AC4000100 - Small Image
 
AC4000100 - Large Image
Attachments
 
 
AC4000100 - Specification Sheet
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
Thermoplastic
Material, Color, and Finish
Finish
Smooth
Dimensions and Weight
Length
4.75" (120mm)
Height
0.05" (1.35mm) thickness
Width
0.189" (4.8mm)
Descriptions
extra long description
OnQ AC4000100 4.75 IN NATURAL CABLE
Product Type
4.75 In Natural Cable Ties 100 PK
Long Description
4.75" Cable Ties, 100-Pack, Natural
Special Features
High-strength, low profile
Description
4.75 IN NATURAL CABLE TIES 100 PK
Additional Information
Hardware
Pawl fastener
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AC4000100
sub brand
On-Q
GTIN
00804428121756
UPC
804428121756
Taxonomies, Classifications, and Categories
Type
Durable nylon cable ties keeps wires and cables neat and orderly
Packaging
Weight per each
0.2233
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential or Commercial
standard
UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat