AWP1G2BR6 - Bronze - 1 Gang/2MODULE Wall Plates

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AWP1G2BR6
Manufacturer
Legrand
Manufacturer's Part Number
AWP1G2BR6
Description
Bronze - 1 Gang/2MODULE Wall Plates
1 Gang 2 Module Adorne Wall Plate Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007040289 / 00785007040289
Weight per unit
0.3267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AWP1G2BR6 - Large Image
 
AWP1G2BR6 - Small Image
Attachments
 
 
AWP1G2BR6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
gang
1
Material
Plastic
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Width
3.45
Height
5.13
Size
5.13” (H) x 3.45” (W)
Thickness
.35
Descriptions
Product Type
Bronze - 1 Gang/2MODULE Wall Plates
extra long description
ADO AWP1G2BR6 BRONZE - 1 GANG/2MODU
Description
BRONZE - 1 GANG/2MODULE WALL PLATES
Special Features
adorne Plastic wall plates provide the perfect finishing touch to any installation and come in a variety of classic and contemporary colors.
Long Description
1 Gang 2 Module adorne Wall Plate Bronze
Construction
Screwless Design Snaps into Frame
Additional Information
orientation
Horizontal
cutout
Square
Manufacturer Information
Manufacturers Part Number
AWP1G2BR6
Brand
legrand
sub brand
adorne
GTIN
00785007040289
UPC
785007040289
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Designer Wall Plates
Packaging
Weight per each
0.3267
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat