CATVW - F Type Coax Conector W/TP Wallplate WH

Legrand-On-Q

  • $4.11 (Each)
  • $4.11 (Each)

  • $41.12 (Per 10)

  • $411.17 (Per 100)

In-Stock: 9 available locally (Stephenville, TX) ( change location)
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
CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVW
Description
F Type Coax Conector W/TP Wallplate WH
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring One F-Type Coupler. This Single Gang Wall Plate Includes An F-Type Coax Connector, Providing A Reliable and Secure Connection. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. The Wall Plate Is Made From Nickel-Plated Steel, Ensuring Long-Lasting Performance. The Connector Is Threaded At Each End For Secure An
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247534 / 0785007247534 / 00785007247534
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.11 (Each)
Carton
$4.11 (Each)
Standard Packaging
$41.12 (Per 10)
Stock Availability
Stephenville
9 (Check another store)
DFW RDC
74
All Stores
3,011
Resources
Attachments
 
 
CATVW - Specification Sheet
Images
 
 
CATVW - Small Image
 
CATVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.1
Descriptions
Description
F TYPE COAX CONECTOR W/TP WALLPLATE WH
Extra Long Description
PAS TPCATVW F TYPE COAX CONECTOR W/
Features
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Long Description
Enhance your connectivity with the 1-Gang Pre-configured Wall Plate featuring one F-Type Coupler. This single gang wall plate includes an F-type coax connector, providing a reliable and secure connection. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. The wall plate is made from nickel-plated steel, ensuring long-lasting performance. The connector is threaded at each end for secure an
Product Type
F Type Coax Conector W/TP Plate W
Additional Information
Orientation
Vertical
Wall Plate Type
Coaxial, Preconfigured
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVW
GTIN
00785007247534
UPC
785007247534
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
CULUS, CULUS, UL, UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,011

Location search:

* All prices subject to change.

Begin Live Chat