CDFB73P277W - Titan Series Fluorescent 2 Wire Dimmer, WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDFB73P277W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CDFB73-P277-W
Description
Titan Series Fluorescent 2 Wire Dimmer, WH
Slide Efl SP/3W 2W 7A 277V WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785007303292 / 00785007303292
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CDFB73P277W - Small Image
 
CDFB73P277W - Large Image
Installation Sheets
 
 
CDFB73P277W - Installation Sheet
Attachments
 
 
CDFB73P277W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Operation Type
Single Pole/3-Way
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.65 Inch W x 1.44 Inch D x 4.87 Inch H
Descriptions
Product Type
Preset Dimmer
extra long description
WALL DIMMER TYPE; 4.65 INCH W X 1.44 INCH D X 4.87 INCH H SIZE; WHITE FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; 7 AMPERE LOAD RATING; SLIDE SWITCH WITH PRESET ON/OFF SWITCH OPERATOR TYPE; FIELD CONFIGURABLE WALL PLATE TYPE; 2-WIRE ELECTRONIC FLUORESCENT LOAD TYPE; TITAN[R] BRAND; STYLE WIDE
Long Description
PRESET DIMMER, WALL DIMMER TYPE; 4.65 INCH W X 1.44 INCH D X 4.87 INCH H SIZE; WHITE FINISH; SINGLE POLE/3-WAY OPERATION TYPE; UL (CANADA AND US) APPROVAL; COMMERCIAL APPLICATION; 120 V VOLTAGE RATING; 7 AMPERE LOAD RATING
Commodity Description
LIGHTING DIMMERS
Additional Information
Style Wide
Description
TITAN SERIES FLUORESCENT 2 WIRE DIMMER, WH
Additional Information
Load Type
2-Wire Electronic Fluorescent
Load Rating
7 Ampere
Wall Plate Type
Field Configurable
Operator Type
SLIDE SWITCH WITH PRESET ON/OFF SWITCH
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CDFB73-P277-W
GTIN
00785007303292
UPC
785007303292
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
Commercial
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat