CI2051 - Pir-Celng Occ SNSR500 SQ. FT. 24 VDC

Wattstopper

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CI2051
Manufacturer
Wattstopper
Manufacturer's Part Number
CI-205-1
Description
Pir-Celng Occ SNSR500 SQ. FT. 24 VDC
Pir Ceiling Occupancy SENSOR500 SQ. FT. 24 VDC
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
754182913312 / 00754182913312
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CI2051 - Small Image
 
CI2051 - Large Image
Attachments
 
 
CI2051 - Specification Sheet
Installation Sheets
 
 
CI2051 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
Terminal Type
8-Wire Lead
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
3.3 INCH DIA X 2.2 INCH D
Descriptions
Product Type
Occupancy Sensor
Description
PIR-CELNG OCC SNSR500 SQ. FT. 24 VDC
extra long description
DUAL ELEMENT TYPE; 3.3 INCH DIAMETER X 2.2 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE SPACE, COMPUTER ROOM, CONFERENCE ROOM, CLASSROOM, WAREHOUSE APPLICATION; 24 VOLT DC VOLTAGE RATING; ROUND MUG RING/CEILING TILE MOUNT MOUNTING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 500 SQUARE FOOT AREA COVERAGE; 15 SECOND TO 30 MINUTE ADJUSTABLE TIME DELAY; CURRENT RATING 11 MILLIAMP; INTEGRATED LIGHT INTENSITY 4 TO 190 FOOTCANDLE; CI-200 MODEL
Long Description
OCCUPANCY SENSOR, 3.3 INCH DIA X 2.2 INCH D SIZE; WHITE FINISH; CUL APPROVAL; CONFERENCE ROOM, OPEN OFFICE, STORAGE ROOM, UTILITY ROOM, COMPUTER ROOM APPLICATION; 24 VDC VOLTAGE RATING; CEILING MOUNTING; 8-WIRE LEAD TERMINAL TYPE; 360 DEG FIELD OF VIEW
Additional Information
Current Rating 11 Milliampere; Integrated Light Intensity 4 to 190 Footcandles; Mounting Options Ceiling Tile, Round Mud Ring
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Time Delay
15 sec to 30 min
Field of View
360 DEG
Area Coverage
500 SQ FT
Load Type
LIGHTING
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CI-205-1
Model
CI-200
GTIN
00754182913312
UPC
754182913312
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Conference Room, Open Office, Storage Room, Utility Room, Computer Room
Approval
CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat