CP498TR20BK - Kitchen Countertop Outlet 20A Matte Black

Legrand-Pass & Seymour

  • $112.07 (Each)
  • $112.07 (Each)

  • $2,689.68 (Per 24)

In-Stock: 60 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP498TR20BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CP498TR20BK
Description
Kitchen Countertop Outlet 20A Matte Black
The Kitchen Countertop Outlet Is A Code-Compliant, Ul 498-Certified Solution For Kitchen Islands and Peninsulas, Featuring A Compact Design and Quick Connection For Easy Installation. Passing A Strict Half-Gallon Spill Test, The Outlet Ensures Reliability and Performance, Offering The Utmost Safety For Homeowners. The Outlet Can Withstand Strong Wear and Tear, With Built-In Corrosion/Chemical Resistance, and The Surface-Mount Design Makes Everyday Cleaning Easy to Help Maintain Long-Term Aesthetic. Purchas
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007461497 / 0785007461497 / 00785007461497
Weight per unit
0.4417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.07 (Each)
Standard Packaging
$2,689.68 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Small Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Large Image
 
CP498TR20BK - Video
Other Links
 
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
 
CP498TR20BK - Other
Attachments
 
 
CP498TR20BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Wire Size
14 - 10
Descriptions
Description
KITCHEN COUNTERTOP OUTLET 20A MATTE BLACK
Extra Long Description
P&S CP498TR20BK SINGLE COUNTERTOP P
Features
Corrosion Resistant, Spill-Resistant, Quick Connect Compatible
Long Description
The Kitchen Countertop Outlet is a code-compliant, UL 498-certified solution for kitchen islands and peninsulas, featuring a compact design and quick connection for easy installation. Passing a strict half-gallon spill test, the outlet ensures reliability and performance, offering the utmost safety for homeowners. The outlet can withstand strong wear and tear, with built-in corrosion/chemical resistance, and the surface-mount design makes everyday cleaning easy to help maintain long-term aesthetic. Purchas
Product Type
Single Countertop Powerrec TR 20A125V BK
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Outlet Type
Tamper-Resistant
Temperature Rise
Maximum 30°C temperature rise at full-rated current after 50 cycles of overload at 150% of rated current with direct current
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CP498TR20BK
GTIN
00785007461497
UPC
785007461497
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
20.0
Packaging
Weight per each
0.4417
Carton
1
Package
24
Uses, Certifications, and Standards
Standard
UL, CULUS, CULUS, UL, UL 498, cULus Listed Receptacle, Countertop or Work Surface Assembly
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
53 View Store
West Wichita
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
2 View Store

* All prices subject to change.

Begin Live Chat