CR20GRY - Duplex Recp 20A 125V Side Wire Gy

Legrand-Pass & Seymour

  • $3.40 (Each)
  • $3.40 (Each)

  • $340.27 (Per 100)

In-Stock: 16 available locally (Lubbock, TX) (change location)
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
CR20GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20GRY
Description
Duplex Recp 20A 125V Side Wire Gy
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Gray, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119145 / 0785007119145 / 00785007119145
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$340.27 (Per 100)
Stock Availability
Lubbock
16 (Check another store)
All Stores
1,891
Resources
Images
 
 
CR20GRY - Small Image
 
CR20GRY - Large Image
 
CR20GRY - Large Image
Other Links
 
 
CR20GRY - Other
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
Thermoplastic
Current Rating
20 A
Number of Wires
3
amperage rating
20
Voltage Rating
125
Wire Size
14 - 10
Poles
2
connection
Wire Ground
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Gray, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Gray
Short Description
20 A, 125 V, Duplex Receptacle, Gray, Thermoplastic
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Description
DUPLEX RECP 20A 125V SIDE WIRE GY
extra long description
P&S CR20GRY RECEP DUP 20A/125V SIDE
Additional Information
Resistance Properties
Impact Resistant;Corrosion Resistant
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20GRY
GTIN
00785007119145
UPC
785007119145
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
Operating Temperature
-40°-60°C
Mounting
WALL
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,891

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
16 View Store
These alternate items can be purchased instead of CR20GRY.
Jump To:

Similar Items

Similar items are close alternatives to CR20GRY, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20GY
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.30) · 100 ($393.00) ·
CR20GY - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.93

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20BK
  • Lubbock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($337.00) ·
CR20BK - Pass & Seymour/Legrand

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: CR20RED
  • Lubbock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($337.00) ·
CR20RED - Pass & Seymour/Legrand

Lubbock Availability: In Stock

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: CR20GRY
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20GRY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.60) ·
CR20GRY - Hubbell Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR20GY Eaton Wiring Devices 00032664489280
CR20GRY Hubbell Wiring Device-Kellems 783585900124
CRF20GRY Hubbell Wiring Device-Kellems 00783585107899
CR20-GY Leviton 00078477815441
CR20GRY Legrand Pass & Seymour 00785007119145
5342-GY Leviton 00078477788158

* All prices subject to change.

Begin Live Chat