CR20LA - Commercial Recptacle 20A 125V La

Legrand-Pass & Seymour

  • $3.40 (Each)
  • $3.40 (Each)

  • $340.27 (Per 100)

In-Stock: 24 available locally (Longview, TX) ( change location)
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
CR20LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20LA
Description
Commercial Recptacle 20A 125V La
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Nylon;Brass (Contact);Galvanized Steel (Strap) Material, Light Almond, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007608045 / 0785007608045 / 00785007608045
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.40 (Each)
Carton
$3.40 (Each)
Standard Packaging
$340.27 (Per 100)
Stock Availability
Longview
24 (Check another store)
All Stores
2,656
Resources
Images
 
 
CR20LA - Small Image
 
CR20LA - Large Image
 
CR20LA - Large Image
Other Links
 
 
CR20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon;Brass (Contact);Galvanized Steel (Strap)
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
connection
Wire Ground
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, Nylon;Brass (Contact);Galvanized Steel (Strap) Material, Light Almond, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Light Almond
Short Description
20 A, 125 V, Duplex Receptacle, Light Almond, Commercial
Special Features
Power Rating 1 Hp;Temperature Rating -40 to 75 °C
Description
COMMERCIAL RECPTACLE 20A 125V LA
extra long description
P&S CR20LA COMMERCIAL RECEPTACLE 20
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;CSA c22.2;Federal Specification wc-596;RoHS Compliant
Voltage
125.0 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20LA
GTIN
00785007608045
UPC
785007608045
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R;NEMA wd-6
Application
Residential;Commercial
Operating Temperature
-40°-60°C
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,656

Location search:
These alternate items can be purchased instead of CR20LA.
Jump To:

Similar Items

Similar items are close alternatives to CR20LA, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20BK
  • Longview Availability: 97
  • Total Availability: In Stock
  • MFR Part #: CR20BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($337.00) ·
CR20BK - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • MFR Part #: CR20-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($337.00) ·
CR20RED - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • MFR Part #: CR20LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.10) · 100 ($391.00) ·
CR20LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.91

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #12 to #10 Awg Compatible Wire...
  • MFR Part #: CR20LA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.60) ·
CR20LA - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CR20LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20AL Bryant Electric 00781786161474
5342AL Bryant Electric n/a
5352AL Bryant Electric 00781786624917
CRS20AL Bryant Electric 00781786161351
BR20A Eaton Wiring Devices 00032664556005
CR20LA Eaton Wiring Devices 00032664583162
CR20A Eaton Wiring Devices 00032664554896
5352AAL Hubbell Wiring Device-Kellems 00783585109794
BR20AL Hubbell Wiring Device-Kellems 00783585109671
CR20LA Hubbell Wiring Device-Kellems 783585127613
CRF20LA Hubbell Wiring Device-Kellems 00783585127606
CR20AL Hubbell Wiring Device-Kellems 00783585900117
CRS20AL Hubbell Wiring Device-Kellems n/a
CR20-T Leviton 00078477273036
CR20-A Leviton n/a
82153 Morris 00601986821537
CR20-LA Legrand Pass & Seymour 00785007608045

* All prices subject to change.

Begin Live Chat