CS8164C - Ca Styl 50A 3PH 480V T/L Conn

Legrand-Pass & Seymour

  • $134.11 (Each)
  • $134.11 (Each)

  • $1,341.10 (Per 10)

In-Stock: 4 available locally (Longview, TX) ( change location)
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
CS8164C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8164C
Description
Ca Styl 50A 3PH 480V T/L Conn
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442472 / 00785007442472
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$134.11 (Each)
Standard Packaging
$1,341.10 (Per 10)
Stock Availability
Longview
4 (Check another store)
All Stores
104
Resources
Images
 
 
CS8164C - Large Image
 
CS8164C - Small Image
Attachments
 
 
CS8164C - Specification Sheet
Brochures
 
 
CS8164C - Brochure
Other Links
 
 
CS8164C - Other
 
CS8164C - Other
 
CS8164C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S CS8164C CA STYL 50A 3PH 480V T/
Product Type
Ca Styl 50A 3PH 480V T/L Conn
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
CS8164C Locking Connector
Features
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Description
CA STYL 50A 3PH 480V T/L CONN
Additional Information
Voltage
480.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CS8164C
GTIN
00785007442472
UPC
785007442472
Taxonomies, Classifications, and Categories
Type
LOCKING CONNECTOR
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CS8164C.
Jump To:

Similar Items

Similar items are close alternatives to CS8164C, though they may not be 100% alike.

Locking Device Turnlock Connector, 50 A, 480 V, 3 Poles, 4 Wires, Black/White, T...
  • Our Part #: CS8164
  • Longview Availability: 1
  • Total Availability: In Stock
  • MFR Part #: CS8164
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,330.20) ·
CS8164 - Pass & Seymour/Legrand

Longview Availability: In Stock

Total Availability: In Stock

Book Price

$133.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat