ENP20805 - 20" Plastic Encl 5 PK

Legrand-On-Q

  • $166.70 (Each)
  • $166.70 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP20805
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP20805
Description
20" Plastic Encl 5 PK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432784 / 00804428432784
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.70 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
20" PLASTIC ENCL 5 PK
Product Type
Plastic 20 In Encl No Cover (5PK)
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP20805
GTIN
00804428432784
UPC
804428432784
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
19
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP20805.
Jump To:

Similar Items

Similar items are close alternatives to ENP20805, though they may not be 100% alike.

<P>Integrate Traditional Structured Wiring Installations That Require A Smaller ...
  • Our Part #: ENP20805NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENP20805NA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($214.22) ·
ENP20805NA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$214.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat