KS226I - Keystone Decorator 2 Port Iv

Legrand-On-Q

  • $1.81 (Each)
  • $1.81 (Each)

  • $18.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS226I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KS226I
Description
Keystone Decorator 2 Port Iv
2PORT Keystone Dcor Frame Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500786145
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.81 (Each)
Standard Packaging
$18.10 (Per 10)
Resources
Images
 
 
KS226I - Small Image
 
KS226I - Large Image
Attachments
 
 
KS226I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Keystone Decorator Frame
Description
KEYSTONE DECORATOR 2 PORT IV
Long Description
KEYSTONE DECORATOR FRAME, IVORY COLOR; DECORATOR CONFIGURATION; KEYSTONE MOUNTING; 2-PORT INSERT OPENING; TRADEMASTER[R] BRAND
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Insert Opening
2-PORT
Manufacturer Information
Manufacturers Part Number
KS226I
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
DECORATOR
Mounting
KEYSTONE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat