KTPD4I - Keystone Trademaster 4 Port Iv

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD4I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KTPD4I
Description
Keystone Trademaster 4 Port Iv
4PORT Keystone Wall Plate W/Out Label Window Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500786181
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KTPD4I - Small Image
 
KTPD4I - Large Image
Attachments
 
 
KTPD4I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Face Plate
Long Description
FACE PLATE, KEYSTONE TYPE; IVORY COLOR; NEMA CONSTRUCTION STANDARD; 4 PORT(S); TRADEMASTER[R] BRAND; INCLUDES LABEL WINDOW; APPLICATION NETWORK WIRING CONNECTIVITY
Description
KEYSTONE TRADEMASTER 4 PORT IV
Additional Information
Includes Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
4
Construction Standard
NEMA
Manufacturer Information
Manufacturers Part Number
KTPD4I
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
KEYSTONE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat