L1420R - Turnlok SGL Recp 4W 20A 125/250V

Legrand-Pass & Seymour

  • $54.34 (Each)
  • $54.34 (Each)

  • $2,716.78 (Per 50)

  • $5,433.55 (Per 100)

In-Stock: 2 available locally (Pine Bluff, AR) ( change location)
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
L1420R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420R
Description
Turnlok SGL Recp 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007142051 / 0785007142051 / 00785007142051
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.34 (Each)
Carton
$54.34 (Each)
Standard Packaging
$2,716.78 (Per 50)
Stock Availability
Pine Bluff
2 (Check another store)
Little Rock
7
All Stores
740
Resources
Images
 
 
L1420R - Small Image
 
L1420R - Large Image
 
L1420R - Large Image
Brochures
 
 
L1420R - Brochure
Other Links
 
 
L1420R - Other
 
L1420R - Other
 
L1420R - Other
 
L1420R - Other
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
Nylon
Current Rating
20 A
Voltage Rating
125/250 V ac
Number of Wires
4
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
2.3 in
Size
2.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Special Features
Locking Device
Long Description
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb
Features
Turnlok Single Receptacle 4wire 20amp 125/250v
Short Description
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White
extra long description
P&S L1420R TURNLOK SINGLE REC 4W 20
Description
TURNLOK SGL RECP 4W 20A 125/250V
Additional Information
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420R
GTIN
00785007142051
UPC
785007142051
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2400 lb
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
14-20R
Application
Industrial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 740

Location search:
These alternate items can be purchased instead of L1420R.
Jump To:

Similar Items

Similar items are close alternatives to L1420R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125...
  • Our Part #: AHCL1420R
  • Little Rock Availability: 2
  • Total Availability: In Stock
  • MFR Part #: AHCL1420R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,628.50) ·
AHCL1420R - Eaton Wiring Devices

Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.57

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatibl...
  • MFR Part #: HBL2410
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($512.60) ·
HBL2410 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$51.26

Each

QTY:
Each
Add
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatibl...
  • MFR Part #: AHL1420R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($275.10) · 50 ($1,375.50) ·
AHL1420R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$27.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1420R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71420FR Bryant Electric 00781786695139
CWL1420R Eaton Wiring Devices 00040893668680
AHL1420R Eaton Wiring Devices 00040893677361
66420-BK Enerlites 00883951216610
GL1420 GENERAL ELECTRIC n/a
2410A GENERAL ELECTRIC n/a
CWL1420R GENERAL ELECTRIC n/a
HBL2410 GENERAL ELECTRIC n/a
HBL2410 Hubbell Wiring Device-Kellems 00783585235738
HBL2410 / L1420R Hubbell Wiring Device-Kellems n/a
71420FR Hubbell Wiring Device-Kellems n/a
L1420R Hubbell Wiring Device-Kellems 783585835846
2410 Leviton 00078477809327
2410-B Leviton 00078477131107
89742 Morris 00601986897426
L1420R Legrand Pass & Seymour 00785007142051
4774 Woodhead 00786788747749

* All prices subject to change.

Begin Live Chat