L720P - Turnlok Plug 3W 20A 277V

Legrand-Pass & Seymour

  • $30.61 (Each)
  • $30.61 (Each)

  • $306.10 (Per 10)

In-Stock: 8 available locally (Lafayette, LA) ( change location)
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
L720P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L720-P
Description
Turnlok Plug 3W 20A 277V
Plug 3-Wire 20A 277V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007272048 / 0785007272048 / 00785007272048
Weight per unit
0.336 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.61 (Each)
Standard Packaging
$306.10 (Per 10)
Stock Availability
Lafayette
8 (Check another store)
Alexandria
0
All Stores
66
Resources
Images
 
 
L720P - Small Image
 
L720P - Large Image
Other Links
 
 
L720P - Other
 
L720P - Other
 
L720P - Other
 
L720P - Other
 
L720P - Other
Attachments
 
 
L720P - Specification Sheet
Brochures
 
 
L720P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
277
Wire Size
4
Dimensions and Weight
Size
3.8 in
Descriptions
Description
TURNLOK PLUG 3W 20A 277V
Extra Long Description
PAS L720P TURNLOK PLUG 3W 20A 277V
Features
Locking
Long Description
Plug 3-Wire 20A 277V Turnlok Registered
Product Type
Turnlok Plug 3W 20A 277V
Special Features
Locking Device, impact resistant
Additional Information
Indoor/Outdoor
Indoor
Voltage
277.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L720-P
GTIN
00785007272048
UPC
785007272048
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.336
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Mounting
Plug
Nema Rating
L7-20P
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Alexandria Area

Location Stock Available
Lafayette
8 View Store

M-Z

Location Stock Available
New Orleans
7 View Store
These alternate items can be purchased instead of L720P.
Jump To:

Similar Items

Similar items are close alternatives to L720P, though they may not be 100% alike.

Cross Referenced

These items are similar to L720P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70720NP Bryant Electric 00781786690127
CWL720P Eaton Wiring Devices 00040893678306
2314-P Ericson 00782862559741
HBL2331 Hubbell Wiring Device-Kellems 00783585037899
2331 Leviton 00078477802120
L720P Legrand Pass & Seymour 00785007272048
2649 Woodhead 00786788704094
26T49 Woodhead 00786788706586
L720PCN Legrand Pass & Seymour n/a
GLD0721 GENERAL ELECTRIC n/a
HBL2331 GENERAL ELECTRIC n/a
HBL2331S GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat