L830R - R SGL 3W 30A 480V T/L

Legrand-Pass & Seymour

  • $68.01 (Each)
  • $68.01 (Each)

  • $3,400.50 (Per 50)

In-Stock: 1 available locally (Little Rock, AR) ( change location)
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
L830R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830-R
Description
R SGL 3W 30A 480V T/L
Turnlok Registered Single Receptacle, 3-Wire 30A 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007283051 / 0785007283051 / 00785007283051
Weight per unit
0.2322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.01 (Each)
Standard Packaging
$3,400.50 (Per 50)
Stock Availability
Little Rock
1 (Check another store)
All Stores
7
Resources
Other Links
 
 
L830R - Other
 
L830R - Other
 
L830R - Other
 
L830R - Other
Images
 
 
L830R - Small Image
 
L830R - Large Image
Attachments
 
 
L830R - Specification Sheet
Brochures
 
 
L830R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Number Of Wires
3
Phase
3
Poles
2
Voltage Rating
480
Wire Size
14 - 10
Dimensions and Weight
Size
3.3"
Descriptions
Description
R SGL 3W 30A 480V T/L
Extra Long Description
PAS L830R R SGL 3W30A480V T/L
Features
Brass Mounting Strap, Impact Resistant
Long Description
Turnlok Registered Single Receptacle, 3-Wire 30A 480V
Product Type
R SGL 3W30A480V T/L
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Indoor/Outdoor
Indoor
Outlet Type
Locking
Voltage
480.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L830-R
GTIN
00785007283051
UPC
785007283051
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2322
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
L8-30R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Little Rock Area

Location Stock Available
Cabot
6 View Store
Little Rock
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L830R.
Jump To:

Cross Referenced

These items are similar to L830R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70830FR Bryant Electric 00781786691131
AHCL830R Eaton 00032664758652
CWL830R Eaton Wiring Devices 00040893670881
GL0830 GENERAL ELECTRIC n/a
HBL2640 GENERAL ELECTRIC n/a
HBL2640 Hubbell Wiring Device-Kellems 00783585236063
2640 Leviton 00078477045503
L830R Legrand Pass & Seymour 00785007283051

* All prices subject to change.

Begin Live Chat