NTLFULLTC - Night Light Full Tri-Color W/Louver

Legrand-Pass & Seymour

  • $31.11 (Each)
  • $31.11 (Each)

  • $186.66 (Per 6)

In-Stock: 1 available locally (Tyler, TX) ( change location)
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
NTLFULLTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTLFULLTC
Description
Night Light Full Tri-Color W/Louver
Make Nighttime Navigation Easier With A Sleek, Sophitistcated Built-In Night Light From The Radiant Registered Collection. Ideal For Hallways and Nurseries, This Full Night Light Installs Easily In Place Of A Standard Outlet to Save You From Stumbling In The Dark or Transitioning to Too Bright Overhead Lights. Features Five Adjustable Light Levels, As Well As An Optional Louver For Additional Light-Level Control. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, S
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007113730 / 0785007113730 / 00785007113730
Weight per unit
0.2917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.11 (Each)
Standard Packaging
$186.66 (Per 6)
Stock Availability
Tyler
1 (Check another store)
All Stores
5
Resources
Images
 
 
NTLFULLTC - Small Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
 
NTLFULLTC - Large Image
Attachments
 
 
NTLFULLTC - Specification Sheet
Brochures
 
 
NTLFULLTC - Brochure
Other Links
 
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
 
NTLFULLTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Material
Polycarbonate
Material, Color, and Finish
Finish
SATIN
Descriptions
Product Type
Night Light Full Tri-Color W/Louver
Description
NIGHT LIGHT FULL TRI-COLOR W/LOUVER
extra long description
P&S NTLFULLTC NIGHT LIGHT FULL TRI-
Features
Nightlight
Long Description
Make nighttime navigation easier with a sleek, sophitistcated built-in night light from the radiant Registered Collection. Ideal for hallways and nurseries, this Full Night Light installs easily in place of a standard outlet to save you from stumbling in the dark or transitioning to too bright overhead lights. Features five adjustable light levels, as well as an optional louver for additional light-level control. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, s
Additional Information
Number of Switches
1.0
Voltage
120/125 V
Load Type
Incandescent, CFL, Universal, Xenon, LED, Halogen, Fluorescent
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
Mounting Type
Wall Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTLFULLTC
GTIN
00785007113730
UPC
785007113730
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2917
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available
Tyler
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Ft. Worth
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat