P8LA - Smooth WP 1G Duplex LT Alm

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.34 (Per 100)
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
P8LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8LA
Description
Smooth WP 1G Duplex LT Alm
Smooth Wall Plate 1GANG Duplex Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680010 / 00785007680010
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Resources
Images
 
 
P8LA - Large Image
 
P8LA - Small Image
Attachments
 
 
P8LA - Specification Sheet
Other Links
 
 
P8LA - Other
 
P8LA - Other
 
P8LA - Other
Brochures
 
 
P8LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
.13"
Size
5"
Descriptions
Long Description
Smooth Wall Plate 1gang Duplex Light Almond
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP8LA SMOOTH WP 1G DUPLEX LT AL
Product Type
Smooth WP 1G Duplex LT Alm
Description
SMOOTH WP 1G DUPLEX LT ALM
Additional Information
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
Manufacturers Part Number
SP8LA
GTIN
00785007680010
UPC
785007680010
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat