PS5266XHG - Straight Blade Plug 3W 15A 125V HG

Legrand-Pass & Seymour

  • $20.59 (Each)
  • $20.59 (Each)

  • $1,029.30 (Per 50)

  • $2,058.60 (Per 100)

In-Stock: 7 available locally (Clovis, NM) (change location)
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
PS5266XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266XHG
Description
Straight Blade Plug 3W 15A 125V HG
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236774 / 0785007236774 / 00785007236774
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.59 (Each)
Carton
$20.59 (Each)
Standard Packaging
$1,029.30 (Per 50)
Stock Availability
Clovis
7 (Check another store)
Lubbock
2
All Stores
262
Resources
Images
 
 
PS5266XHG - Small Image
 
PS5266XHG - Large Image
 
PS5266XHG - Large Image
Brochures
 
 
PS5266XHG - Brochure
Other Links
 
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
 
PS5266XHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
connection
Wire Grounding
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Product Type
Hospital Grade Plug
Long Description
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 lb
Features
Straight Blade Hospital Grade Plug, double pole and three wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt.
Short Description
15 A, 125 V, Hopsital Grade Plug, Black/White
Special Features
Ready to Wire;Rugged 2pc Cord Grip
Description
STR BLD PLUG 3W 15A 125V HG
extra long description
P&S PS5266XHG STR BLD PLUG 3W 15A 1
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266XHG
GTIN
00785007236774
UPC
785007236774
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Hopsital Grade Plug Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight
0.164 lb
Weight per each
0.1632
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15P;NEMA WD-1
Application
Extra Hard Use
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat