PS5269XGCM - STR BLD GCM Conn 3W 15A 125V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5269XGCM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5269XGCM
Description
STR BLD GCM Conn 3W 15A 125V
Straight Bladegcm Connector 3W 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237214 / 00785007237214
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS5269XGCM - Large Image
 
PS5269XGCM - Small Image
Attachments
 
 
PS5269XGCM - Specification Sheet
Other Links
 
 
PS5269XGCM - Other
 
PS5269XGCM - Other
 
PS5269XGCM - Other
Brochures
 
 
PS5269XGCM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Material
Nylon;Other
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Size
2.8"
Descriptions
Product Type
STR BLD GCM Conn 3W 15A 125V
Description
STR BLD GCM CONN 3W 15A 125V
extra long description
P&S PS5269XGCM STR BLD GCM CONN 3W
Long Description
Straight BladeGCM Connector 3W 15A 125V
Special Features
Extra hard use, nylon housing, ground continuity monitoring, dual bright led indicators
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5269XGCM
sub brand
Pass & Seymour
GTIN
00785007237214
UPC
785007237214
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade Connector
Packaging
Weight per each
0.184
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat