PSL515C - Turnlok Conn 3W 15A 125V

Legrand-Pass & Seymour

  • $33.76 (Each)
  • $33.76 (Each)

  • $1,687.90 (Per 50)

  • $3,375.80 (Per 100)

Availability: In Stock Locally
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
PSL515C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515C
Description
Turnlok Conn 3W 15A 125V
Turnlok Connector 3WIRE 15AMP 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007236644 / 00785007236644
Weight per unit
0.1748 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.76 (Each)
Carton
$33.76 (Each)
Standard Packaging
$1,687.90 (Per 50)
Resources
Other Links
 
 
PSL515C - Other
 
PSL515C - Other
 
PSL515C - Other
Images
 
 
PSL515C - Large Image
 
PSL515C - Small Image
Attachments
 
 
PSL515C - Specification Sheet
Brochures
 
 
PSL515C - Brochure
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
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
Material
Nylon;Other
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok Conn 3W 15A 125V
Description
TURNLOK CONN 3W 15A 125V
extra long description
P&S PSL515C TURNLOK CONN 3W 15A 125
Long Description
Turnlok Connector 3wire 15amp 125v
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSL515C
sub brand
Pass & Seymour
GTIN
00785007236644
UPC
785007236644
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Turnlock Connector
Packaging
Weight per each
0.1748
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Connector
Application
Industrial Spec Grade
nema rating
L5-15R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat