RHL153PW - Radiant Led Dim 150W SP/3W WH

Legrand-Pass & Seymour

  • $30.15 (Each)
  • $30.15 (Each)

  • $723.60 (Per 24)

In-Stock: 56 available locally (Tyler, TX) ( change location)
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
RHL153PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHL153PW
Description
Radiant Led Dim 150W SP/3W WH
Upgrade Your Space With Legrand'S Newest Led Dimmer Switch In The Radiant® Collection. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. As A Part Of The Radiant® Collection, The Advance
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
785007442854 / 0785007442854 / 00785007442854
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.15 (Each)
Standard Packaging
$723.60 (Per 24)
Stock Availability
Tyler
56 (Check another store)
All Stores
426
Resources
Images
 
 
RHL153PW - Large Image
 
RHL153PW - Small Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
 
RHL153PW - Large Image
Other Links
 
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
 
RHL153PW - Other
Attachments
 
 
RHL153PW - Specification Sheet
Brochures
 
 
RHL153PW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Number Of Gangs
1.0
Poles
1
Wattage
150
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
SATIN
Descriptions
Construction
Cold-rolled Steel, Thermoplastic
Description
RADIANT LED DIM 150W SP/3W WH
Extra Long Description
PAS RHL153PW RADIANT LED DIM 150W S
Features
Low-End Trim (Dim Range), LED Burst Mode, High-End Trim (Dim Range)
Long Description
Upgrade your space with Legrand's newest LED dimmer switch in the radiant® Collection. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. As a part of the radiant® Collection, the advance
Product Type
Radiant Led Dim 150W SP/3W W
Additional Information
Connection Type
Back-wire screw & pressure plates
Electrical Rating
120V 150W (LED), 120V 150W (CFL)
Indoor/Outdoor
Indoor
Load Rating
120V 1.25A 150W (Incandescent), 120V 1.25A 150W (CFL), 120V 1.25A 150W (LED)
Load Type
LED
Mounting Type
Wall Box
Number Of Switches
1.0
Package Quantity
1.0
Switch Type
Slider, Paddle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHL153PW
GTIN
00785007442854
UPC
785007442854
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Switch, Dimmer, Decorator
Trade Size
Amperage
1.25
Packaging
Weight per each
0.24
Carton
1
Package
24
Uses, Certifications, and Standards
Environmental Conditions
0 to 90% (relative humidity, non-condensing)
Standard
ROHS, ROHS, UL, CSA, CULUS, CSA, CULUS, UL, RoHS, CSA, cULus, NEMA (SSL-7A, WD1 & WD6)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat