RWP263I - 3G Radiant Screwless Wallplate Iv

Legrand-Pass & Seymour

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

In-Stock: 3 available locally (Longview, TX) ( change location)
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
RWP263I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP263I
Description
3G Radiant Screwless Wallplate Iv
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Three-Gang Option With A Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231915 / 0785007231915 / 00785007231915
Weight per unit
0.1633 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Stock Availability
Longview
3 (Check another store)
All Stores
11
Resources
Other Links
 
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
 
RWP263I - Other
Images
 
 
RWP263I - Small Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Large Image
 
RWP263I - Video
Brochures
 
 
RWP263I - Brochure
Attachments
 
 
RWP263I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Construction
Plastic
Description
3G RADIANT SCREWLESS WALLPLATE IV
Extra Long Description
PAS RWP263I RADIANT SCREWLESS WALLP
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this three-gang option with a combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Product Type
Radiant Screwless Wallplate 3G I
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Screwless
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RWP263I
GTIN
00785007231915
UPC
785007231915
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1633
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL MOUNT
Standard
CSA, UL514, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Longview Area

Location Stock Available
Longview
3 View Store

Distribution Centers

Location Stock Available
Nacogdoches
7 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RWP263I.
Jump To:

Cross Referenced

These items are similar to RWP263I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
80311-SI Leviton 00078477160480
CW-3-IV Lutron Electronics 00027557692199
RWP263I Legrand Pass & Seymour 00785007231915

* All prices subject to change.

Begin Live Chat